Apply to be a TradeMaster!
Main product image of Safgard 650 Low Water Cutoff w/ Auto Reset & Test Button/Light - 120V
Magnifying glass
Hover image to zoom

Safgard 650 Low Water Cutoff w/ Auto Reset & Test Button/Light - 120V

SKU:
45-650
Rating:
(0)
Q&A:
(2)
Safgard 650 Low Water Cutoff w/ Auto Reset & Test Button/Light - 120V
Magnifying glass
Hover image to zoom
$217.46 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Voltage
120v

Description

–
Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition.

Features
  • Reliable Electronic Operation
  • Low Maintenance
  • Easy to Install
  • Inexpensive to Own and Operate
  • 100% Factory Tested
  • Automatic Reset
  • Burner Circuit Test Button
  • LED Indicating Lights
Specifications
  • Power Consumption: 4 VA
  • Switching Capacity: 5.8 FLA, 34.8 LRA
  • Switch Contacts: SPDT
  • Max. Pressure:160 PSI

Specs

–
Application:

Hot Water Boilers

Switch:

SPDT

Max Pressure (PSI):

160

Type:

Electronic

Reset Type:

Automatic

Voltage:

120v

Power Consumption:

4 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage
CURRENT ITEM
Product Image of Safgard 650 Low Water Cutoff w/ Auto Reset & Test Button/Light - 120V
Safgard 650 Low Water Cutoff w/ Auto Reset & Test Button/Light - 120V
SKU: 45-650
Hot Water Boilers
120v
Safgard 1100H5 Low Water Cutoff w/ Auto Reset & Burner Circuit Test Button - 24V
SKU: 45-1105
Hot Water Boilers
24V

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: does this low water cut off come with the probe also

Asked by david 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The 650 includes the probe part EL1214

Was this review helpful to you?

Q: dose this low watercuff off has a half in prob 120 volts going in and 24 coming out

Asked by cliff 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This model is either 120v or 24v and comes with only a 3/4" NPT probe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy