Apply to be a TradeMaster!
Main product image of 3000 RPM Inducer Assembly 208/230V, 48SS400626
Magnifying glass
Hover image to zoom

3000 RPM Inducer Assembly 208/230V, 48SS400626

Brand:
Carrier
SKU:
48SS400626
Rating:
(3)
Q&A:
(0)
3000 RPM Inducer Assembly 208/230V, 48SS400626
Magnifying glass
Hover image to zoom
$635.21 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V

Description

–
48SS400626 is an official OEM 3000 RPM Inducer Assembly 208/230V for Carrier HVAC equipment

Specs

–
Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 3000 RPM Inducer Assembly 208/230V, 48SS400626
3000 RPM Inducer Assembly 208/230V, 48SS400626
SKU: 48SS400626
(3)
208/230V

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Amazing service!!

Couldn't believe how fast I got my part and free shipping!! Part works great!! I just placed an order for another part and will continue to order parts from this company. Awesome company!!
Daybake
West Virginia
3 years ago
Was this review helpful to you?

Good products, fast shipping.

Good price.
Coop
TN
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Carrier draft inducer

Other than a short wait for part to be recieved from manufacturer the part was as described and fit perfectly.
Harv
Upstate New York
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy