Apply to be a TradeMaster!
Main product image of Draft Inducer, Carrier Replacement (0.8 AMP, 208-230V, 3000 RPM)
Magnifying glass
Hover image to zoom

Draft Inducer, Carrier Replacement (0.8 AMP, 208-230V, 3000 RPM)

Brand:
Packard
SKU:
65230
Rating:
(1)
Q&A:
(0)
Draft Inducer, Carrier Replacement (0.8 AMP, 208-230V, 3000 RPM)
Magnifying glass
Hover image to zoom
$292.92 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
0.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Complete Assembly
  • Includes Motor, Mounting Bracket, Blower Wheel & Gasket
  • Ball Bearing
  • 208-230 Volt

Specs

–
Speeds:

1

Voltage:

208/230V

Amperage:

0.8

RPM:

3000

Type:

Shaded Pole

Enclosure Type:

Open

Bearings:

Ball

Overload Protection:

Automatic

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of Draft Inducer, Carrier Replacement (0.8 AMP, 208-230V, 3000 RPM)
Draft Inducer, Carrier Replacement (0.8 AMP, 208-230V, 3000 RPM)
SKU: 65230
(1)
208/230V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very good product fast shipping. Will suggest site to others

Great product lighting fast shipping had no problems thanks.
Dware
Eldorado Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy