Apply to be a TradeMaster!
Main product image of 24" CW 2-Blade Fan Blade w/ 1/2" Bore (16° Pitch), LA01RA222
Magnifying glass
Hover image to zoom

24" CW 2-Blade Fan Blade w/ 1/2" Bore (16° Pitch), LA01RA222

Brand:
Carrier
SKU:
LA01RA222
Rating:
(1)
Q&A:
(0)
24" CW 2-Blade Fan Blade w/ 1/2" Bore (16° Pitch), LA01RA222
Magnifying glass
Hover image to zoom
$230.99 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Rotation
CW

Description

–
LA01RA222 is an official OEM 24" CW 2-Blade Fan Blade w/ 1/2" Bore (16° Pitch) for Carrier HVAC equipment

Specs

–
Diameter (Inches):

24"

Bore:

1/2"

Rotation:

CW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Diameter (Inches)
Bore
Rotation
CURRENT ITEM
Product Image of 24" CW 2-Blade Fan Blade w/ 1/2" Bore (16° Pitch), LA01RA222
24" CW 2-Blade Fan Blade w/ 1/2" Bore (16° Pitch), LA01RA222
SKU: LA01RA222
(1)
24"
1/2"
CW

You May Also Need

1/10 HP, Fan Motor, 1100 RPM (208-230V), HB33GQ231
SKU: HB33GQ231
Carrier

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

I received what I expected and earlier than expected
JC
Lake Worth, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy