Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Blower Motors & Parts
3/4 HP CCW 115V 1075 RPM, 3 Speed 48FR Blower Motor
Brand:
Carrier
SKU:
HB46TR113
Rating:
(1)
Q&A:
(0)
Hover image to zoom
HB46TR113 has been discontinued
Discontinued April 26, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3/4 HP CCW 115V 1075 RPM, 3 Speed 48FR Blower Motor, HC46TQ113
Brand:
Carrier
SKU:
HC46TQ113
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
115V
1075 RPM
CCW
3/4 HP
Specs
–
Horse Power:
3/4
Voltage:
115V
Rotation:
CCW
RPM:
1075
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Blower Wheel LA22ZA120
SKU:
LA22ZA120
Carrier
440V Oval Run Capacitor, 10 MFD, P291-1004
SKU:
P291-1004
Carrier
10 MFD Oval Motor Run Capacitor (440/370V)
SKU:
TOCF10
Titan Pro
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Exact factory replacement for Carrier system... Perfect
Arrived within 2 days and saved us from 120 degree summer heat wave... It was an exact match for our 14 year old heating/coming system..
tpk1962
Palm springs
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video