Apply to be a TradeMaster!
Main product image of Inducer Motor, 3000 RPM, HC21ZS123
Magnifying glass
Hover image to zoom
Inducer Motor, 3000 RPM, HC21ZS123
Magnifying glass
Hover image to zoom
$113.01 each
In Stock
In Stock
Get 47 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM

Description

–
Carrier HC21ZS123 Inducer Motor (3000 RPM)
An OEM replacement draft inducer motor for Carrier HVAC equipment, used to replace a failed inducer motor in compatible systems where part number HC21ZS123 is specified.

Key Features:
  • Official OEM inducer motor for Carrier HVAC equipment
  • Electrical rating: 115V
  • Speed: 3000 RPM
  • Listed as replacing: HC21ZE123A and HC21ZE123

Compatibility & Applications:
  • Listed for Carrier HVAC equipment
  • Must only be used where the manufacturer specifies this exact part number: HC21ZS123
  • For a broken inducer motor identified as Jakel J238-112-11202 / 1183526, HC21ZS123 is not the direct replacement; a different part number is the direct replacement for that motor

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC service technician
  • If issues persist after replacement, confirm the inducer assembly, controls, and safeties are operating correctly

Specs

–
Voltage:

115V

RPM:

3000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Inducer Fan, 326100-401
SKU: 326100-401
Carrier

Product Reviews

4.85 out of 20 reviews
95% would recommend this product
4.85
out of 20 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
5%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

inducer motor replacement

screw holes are not threaded. Would be nice if proper length and diameter case hardened screws were provided. Had to go to Home Depot and find some self drilling screws that worked out, but one was too long. Remedy was a washer to take up the small gap. Less expensive by far to rebuild the inducer motor (reusing the housing plates) rather than buying the new motor as an assembly. ~80$ total as opposed to ~250-320$ for a new assembly. Do not forget to clean off old crumbled foam gasket between plate and furnace carefully and use some exterior window/door liquid sealant as replacement.
VS

Most Liked Negative Review

Defective Construction

This motor arrived with a cold solder joint where one of the motor winding wires was attached to one of the spade lug terminals. This was the result of poor soldering skills and poor quality control. Such a connection is susceptible to corrosion and eventual failure of the motor. I resoldered this connection and the motor performed satisfactorily.
Showing 1-10 of 20 reviews

Will do business again

Lighting shipping. Great product. Direct fit.
Los
Cleveland Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products

Direct fit with no guessing
Belo
West Chester, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement

Quiet motor. Straight forward installation and cost effective to purchasing the full assembly. Reasonable price.
J.T.
Lone Tree, Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was really surprised when I found this motor in your store

I really liked the availability of this part and the price.
Den2406
Staten Island, New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works good

easy replacement fit just right
ken
bethesda
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am recommended supply house

Best part fast delivery
Eapen
Chicago il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match for my draft inducer, fast shipping

Perfect replacement motor, quieter than ever now
Bret
Albuquerque
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Easy to install
Shann
Indianapolis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what was needed

This replacement part matched the original part great! Had it sent overnight because our furnace was down. Arrived as scheduled.
Pix
Ogden UT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great
Javi
New Mexico
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: My broken inducer motor is a 1183526 Jakel J238-112-11202 Is this compatible?

Asked by Mike 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

1186529 would be the direct replacement for your 1183526. https://www.supplyhouse.com/Heil-Quaker-1186529-Inducer-Motor-115V-3000-RPM

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy