Apply to be a TradeMaster!
Main product image of Galvanized Steel Blower Wheel (3-41/50" Diameter x 1-13/20" Width, 5/16" Bore)
Magnifying glass
Hover image to zoom

Galvanized Steel Blower Wheel (3-41/50" Diameter x 1-13/20" Width, 5/16" Bore)

Brand:
Packard
SKU:
A65048BW
Rating:
(1)
Q&A:
(0)
Galvanized Steel Blower Wheel (3-41/50" Diameter x 1-13/20" Width, 5/16" Bore)
Magnifying glass
Hover image to zoom
$35.04 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3-41/50" Diameter
Product Highlight: Width (Inches)
1.65" Width
Product Highlight: Rotation
CW
Product Highlight: Material
Galvanized Steel

Description

–
Galvanized Steel Blower Wheel (3-41/50" Diameter x 1-13/20" Width, 5/16" Bore)
  • Applications: Condensers, Small appliances, Furnaces
  • Galvanized Steel
  • Carrier Replacement

Specs

–
Diameter (Inches):

3-41/50"

Width (Inches):

1.65"

Bore:

5/16"

Rotation:

CW

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Galvanized Steel Blower Wheel (3-41/50" Diameter x 1-13/20" Width, 5/16" Bore)
Galvanized Steel Blower Wheel (3-41/50" Diameter x 1-13/20" Width, 5/16" Bore)
SKU: A65048BW
(1)

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent customer service

My preferred item was on back order due to supply issues. Customer Service efficiently assisted with canceling and then ordering a different item, and I received it promptly.
Dave
Battle Creek, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy