Apply to be a TradeMaster!
Main product image of Condenser Fan Motor HC35VE230
Magnifying glass
Hover image to zoom
Condenser Fan Motor HC35VE230
Magnifying glass
Hover image to zoom
$295.56 each
In Stock
In Stock
Get 3 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1125 RPM
Product Highlight: Horse Power
1/8 HP

Description

–
Condenser Fan Motor Includes:
  • Bearings Sleeve: Yes
  • Motor Speeds: 1
  • Mounting Stud, Band, Base or Lug Break Away Bolts
  • Motor Amps - 0.9
  • Shaft Size: 1/2"
  • Rotation - Reversible
  • Load Factor - 1.3
  • Motor Diameter - 5.6"
  • Specs

    –
    Voltage:

    208/230V

    Horse Power:

    1/8

    RPM:

    1125

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Voltage
    Horse Power
    RPM
    CURRENT ITEM
    Product Image of Condenser Fan Motor HC35VE230
    Condenser Fan Motor HC35VE230
    SKU: HC35VE230
    208/230V
    1/8
    1125
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy