Apply to be a TradeMaster!
Main product image of 3.3" Shaded Pole Motor (1/8 HP, 208-230V, 1125 RPM)
Magnifying glass
Hover image to zoom

3.3" Shaded Pole Motor (1/8 HP, 208-230V, 1125 RPM)

Brand:
Packard
SKU:
40230
Rating:
(0)
Q&A:
(0)
3.3" Shaded Pole Motor (1/8 HP, 208-230V, 1125 RPM)
Magnifying glass
Hover image to zoom
$258.08 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1125 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/8 HP
Product Highlight: Amperage
0.9 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Replacement for Carrier HC35VE230

Specs

–
Type:

Shaded Pole

RPM:

1125

Diameter (Inches):

3.3"

Speeds:

1

Horse Power:

1/8

Voltage:

208/230V

Amperage:

0.9

Bearings:

Ball

Rotation:

CCW

Enclosure Type:

Totally Enclosed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
RPM
Horse Power
Voltage
CURRENT ITEM
Product Image of 3.3" Shaded Pole Motor (1/8 HP, 208-230V, 1125 RPM)
3.3" Shaded Pole Motor (1/8 HP, 208-230V, 1125 RPM)
SKU: 40230
1125
1/8
208/230V
1125
1/8
208/230V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy