Apply to be a TradeMaster!
Main product image of 5-5/8" Condenser Fan Motor (1/8 HP, 208-230V, 1125 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Condenser Fan Motor (1/8 HP, 208-230V, 1125 RPM)

Brand:
Fasco
SKU:
D847
Rating:
(0)
Q&A:
(0)
5-5/8" Condenser Fan Motor (1/8 HP, 208-230V, 1125 RPM)
Magnifying glass
Hover image to zoom
$326.17 each
In Stock
In Stock
Get 3 Fri, Oct 9
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1125 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/8 HP
Product Highlight: Mount
Stud
Product Highlight: Amperage
0.9 Amps

Description

–
5-5/8" Condenser Fan Motor (1/8 HP, 208-230V, 1125 RPM)

Specs

–
Diameter (Inches):

5-5/8"

Type:

Permanent Split Capacitor

Horse Power:

1/8

Voltage:

208/230V

Hertz:

60

RPM:

1125

Enclosure Type:

Totally Enclosed

Phase:

1

Speeds:

1

Rotation:

CCW

Bearings:

Sleeve

Shaft Diameter:

1/2"

Shaft Length:

3-1/2"

Amperage:

0.9

Mount:

Stud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
RPM
CURRENT ITEM
Product Image of 5-5/8" Condenser Fan Motor (1/8 HP, 208-230V, 1125 RPM)
5-5/8" Condenser Fan Motor (1/8 HP, 208-230V, 1125 RPM)
SKU: D847
1/8
208/230V
1125
1/8
208/230V
1125
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy