Apply to be a TradeMaster!
Main product image of Blower Motor HC37TE113 Direct Drive
Magnifying glass
Hover image to zoom

Blower Motor HC37TE113 Direct Drive

Brand:
Carrier
SKU:
HC37TE113
Rating:
(4)
Q&A:
(0)
Blower Motor HC37TE113 Direct Drive
Magnifying glass
Hover image to zoom
HC37TE113 has been discontinued
Discontinued November 27, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
115V Blower Motor, 1/5 HP, 1075 RPM, HC37TQ113
Brand:
Carrier
SKU:HC37TQ113
(2)
Order by 6PM, receive 8 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
Blower Motor HC37TE113 Direct Drive includes:
  • 2.9 A
  • 3 speed
  • PH 1
  • Specs

    –
    Horse Power:

    1/5

    Voltage:

    115V

    RPM:

    1075

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    7.5 MFD Oval Motor Run Capacitor (440/370V)
    SKU: TOCF7.5
    Titan Pro

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Blower motor

    Needed a new blower motor for daughters furnace. Supply House only one that had it. Got it in 2 days. Got heat. 👍🏻👍🏻👍🏻
    Mick
    Grosse Pointe, MI
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Simply plug and play

    Couldn't find a replacement for my Payne gas furnace blower motor. Supply House cross referenced what I needed to one used by Carrier. I used that part number to shop around. Shouldn't have bothered. The Supply House price was lower than others that I found and the shipping was free. Ordered it and it was here in two days. When it arrived, it was the exact same blower that I had removed. The mounting points were spot on as well. Definitely satisfied with Supply House.
    Bill
    Redmond, Wa
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would purchase this part again

    Fast shipping, motor was in a very protective box, Supplyhouse had never let me down with hard to find parts at reasonable prices.
    Jake
    Orting washington
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will definitely buy from this company again.

    Great company with excellent customer service. The product delivered on time and was well packaged. I ordered OEM equipment and it worked beautifully!
    Rich
    Moore, Oklahoma
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?