Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Miscellaneous Motors & Parts
208-230/460V Motor, 1/2HP 1075RPM, HC44VL852
Brand:
Carrier
SKU:
HC44VL852
Rating:
(0)
Q&A:
(1)
Hover image to zoom
HC44VL852 has been discontinued
Discontinued October 8, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
200-230/460V Motor, 1/2HP 1075RPM, HC44VQ852
Brand:
Carrier
SKU:
HC44VQ852
(0)
Order by
today
, receive 3 by
Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208-230/460v
1075 RPM
1/2 HP
Description
–
Features:
Rotation: CCW
Specs
–
Voltage:
208-230/460v
Horse Power:
1/2
RPM:
1075
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Voltage
...
Horse Power
...
RPM
...
CURRENT ITEM
208-230/460V Motor, 1/2HP 1075RPM, HC44VL852
SKU:
HC44VL852
Carrier
208-230/460v
1/2
1075
5-5/8" OEM Replacement Motor (200-230/460V, 1075 RPM, 1/2 HP)
SKU:
OCA1056
Century
200-230/460V
1/2
1075
You May Also Need
26" Fan Blade, 1/2" Bore, CW, LA680613
SKU:
LA680613
Carrier
7.5 MFD Oval Run Capacitor (440V)
SKU:
12931
Jard
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: Can the rotation be changed to spin clockwise? If yes, how?
1 Answer
Asked by DJ 11 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- Supplyhouse Staff
No it can not be reversed.
Was this review helpful to you?
0
0
Flag this review
×
Video