Apply to be a TradeMaster!
Main product image of 5-5/8" OEM Replacement Motor (200-230/460V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" OEM Replacement Motor (200-230/460V, 1075 RPM, 1/2 HP)

Brand:
Century
SKU:
OCA1056
Rating:
(0)
Q&A:
(0)
5-5/8" OEM Replacement Motor (200-230/460V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$832.22 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Lug
Product Highlight: Amperage
4.6 Amps

Specs

–
Type:

Permanent Split Capacitor

OEM:

BDP

Carrier

Horse Power:

1/2

Voltage:

200-230/460V

Duty:

Air Over

RPM:

1075

Bearings:

Ball

Mount:

Lug

Poles:

6

Rotation:

Reversible

Speeds:

1

Enclosure Type:

Semi-Enclosed

Hertz:

60

Frame:

48Y

Amperage:

4.6

Phase:

1

Insulation Class:

B

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Vertical Shaft Up

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
RPM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy