Apply to be a TradeMaster!
Main product image of 7.5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

7.5 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12931
Rating:
(6)
Q&A:
(0)
7.5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$4.64 each
In Stock
In Stock
Get 59 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Shape: 
Oval
Voltage: 
440v
MFD: 
7.5
25

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
7.5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.19" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Specs

–
MFD:

7.5

Voltage:

440v

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

2.19"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 7.5 MFD Oval Run Capacitor (440V)
7.5 MFD Oval Run Capacitor (440V)
SKU: 12931
(6)
7.5
440v
Oval
1-1/4"
2"
7.5
440/370V
Oval
1-1/4"
2"
7.5
440/370V
Oval
1.24"
2.03"

You May Also Need

5 MFD Oval Run Capacitor (370V)
SKU: 12905
Jard

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Perfect and Fast

Product was shipped immediately but at no fault of supply house, UPS sent package all over the country. The product was exactly what I ordered and at super prices and I will buy again.
MIke
South Arkansas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

I installed the cap a few weeks ago and all is good. The measured capacitance is well within its stated tolerance. Keep in mind one thing, however. The height of the part is notably less than the specified height. I did receive the correct part number. In my application this made no difference.
tweakit
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I will buy it again.

Very easy to install!
Key
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great quality

Good quality and fast shipping
Daren
San Jose
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely

Quick delivery
Hvac
Staten Island
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

mfd capacitor

good quality product and fast shipping
gary
ill.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy