Apply to be a TradeMaster!
Main product image of 208-230/460V Motor, 1/2HP 1075RPM, HC44VL852
Magnifying glass
Hover image to zoom

208-230/460V Motor, 1/2HP 1075RPM, HC44VL852

Brand:
Carrier
SKU:
HC44VL852
Rating:
(0)
Q&A:
(1)
208-230/460V Motor, 1/2HP 1075RPM, HC44VL852
Magnifying glass
Hover image to zoom
HC44VL852 has been discontinued
Discontinued October 8, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
200-230/460V Motor, 1/2HP 1075RPM, HC44VQ852
Brand:
Carrier
SKU:HC44VQ852
(0)
Order by today, receive 3 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

Features:
  • Rotation: CCW
  • Specs

    Voltage:

    208-230/460v

    Horse Power:

    1/2

    RPM:

    1075

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Voltage
    Horse Power
    RPM
    CURRENT ITEM
    Product Image of 208-230/460V Motor, 1/2HP 1075RPM, HC44VL852
    208-230/460V Motor, 1/2HP 1075RPM, HC44VL852
    SKU: HC44VL852
    208-230/460v
    1/2
    1075
    200-230/460V
    1/2
    1075

    You May Also Need

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Can the rotation be changed to spin clockwise? If yes, how?

    Asked by DJ 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    No it can not be reversed.

    Was this review helpful to you?