Apply to be a TradeMaster!
Main product image of Fan Blade 3.25" Diameter 12 Blades, LA01ZC003
Magnifying glass
Hover image to zoom

Fan Blade 3.25" Diameter 12 Blades, LA01ZC003

Brand:
Carrier
SKU:
LA01ZC003
Rating:
(0)
Q&A:
(1)
Fan Blade 3.25" Diameter 12 Blades, LA01ZC003
Magnifying glass
Hover image to zoom
$17.67 each
In Stock
In Stock
Get 31 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3-1/4" Diameter

Description

–
LA01ZC003 is an official OEM Fan Blade 3.25" Diameter 12 Blades for Carrier HVAC equipment

Specs

–
Diameter (Inches):

3-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Diameter (Inches)
3-1/4"

You May Also Need

208/230V Inducer Motor, 3450RPM, HC30GR231
SKU: HC30GR231
Carrier

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the bore diameter? If smaller than 5/16", is there enough material to bore out to 5/16"? Is the material plastic?

Asked by Gary 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The bore diameter is 5/16" and the material is aluminum.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy