Apply to be a TradeMaster!
Main product image of 3/4" FW Pressure Only Relief Valve (75-125 psi)
Magnifying glass
Hover image to zoom

3/4" FW Pressure Only Relief Valve (75-125 psi)

Brand:
Cash-Acme
SKU:
09554-0125
Rating:
(0)
Q&A:
(0)
3/4" FW Pressure Only Relief Valve (75-125 psi)
Magnifying glass
Hover image to zoom
$45.79 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
75 PSI

Description

–
The Cash Acme FW and FWC miniature relief valves are designed for commercial and industrial applications including thermal expansion protection, static pressure and overpressure relief, very low capacity pump relief, and other uses of similar nature where tight shut-off is required.

The Cash Acme FW and FWC Valves are small and low-cost non-code relief valves. They are available in 1/2" and 3/4" sizes with male inlet and female outlet.

The FW and FWC valves have standard factory pressure settings of 125 psi. The FWC has an external adjusting screw which allows for occasional changes in pressure setting.

The Cash Acme FW and FWC Valves feature a brass body, silicone seat disc, and stainless steel pressure spring. .

Specs

–
Max Pressure (PSI):

150

Min Pressure (PSI):

75

Size:

3/4"

Inlet Type:

MNPT

Outlet Type:

FNPT

Material:

Brass

Pressure Set Point:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 1" Center to End Solid Brass Tank Tee (Lead Free)
SKU: TTS125-13
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy