Apply to be a TradeMaster!
Main product image of 1/2" P1550 MNPT x FNPT Pressure Relief Valve (125 PSI) (Lead Free)
Magnifying glass
Hover image to zoom

1/2" P1550 MNPT x FNPT Pressure Relief Valve (125 PSI) (Lead Free)

Brand:
Zurn
SKU:
12-P1550XL-125
Rating:
(2)
Q&A:
(0)
1/2" P1550 MNPT x FNPT Pressure Relief Valve (125 PSI) (Lead Free)
Magnifying glass
Hover image to zoom
$82.99 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
**Lead Free

Designed for installation on cold water service lines as a means of protection against excessive pressure buildup. These devices are for pressure only and should be used in conjunction with other temperature limiting devices. Also suitable for static relief, low capacity pump relief, passive solar, thermal expansion relief and other similar uses in commercial and industrial applications.

MATERIALS
  • Main valve body Cast Bronze
  • Access covers Brass
  • Internals Stainless Steel
  • Brass
  • Elastomers Silicone
  • Buna Nitrile
  • Springs Stainless steel

    P1550 - with 75 psi and 125 psi relief setting (imported)
  • Specs

    –
    Application:

    Heating

    Size:

    1/2"

    Lead Free:

    Yes

    Material:

    Bronze

    Max Pressure (PSI):

    125

    Max Temp (F):

    210°F

    Connection Type:

    MPT x FPT

    ASME:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/4" FW Pressure Only Relief Valve (75-125 psi)
    SKU: 09554-0125
    Cash-Acme

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Deliverd promptly and as advertised.

    Deliverd promptly and as advertised.
    Jim
    Pell City, Al
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Will definitely shop Supply House for future needs

    The product I purchased was exactly what I needed, works perfectly, the price couldn't be beat and it arrived very quickly.
    Thunderrun
    Coushatta, La.
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy