Apply to be a TradeMaster!
Main product image of 3/4" NCLX-LS Domestic T&P Relief Valve
Magnifying glass
Hover image to zoom

3/4" NCLX-LS Domestic T&P Relief Valve

Brand:
Cash-Acme
SKU:
19084-0150
Rating:
(2)
Q&A:
(0)
3/4" NCLX-LS Domestic T&P Relief Valve
Magnifying glass
Hover image to zoom
$29.89 each
In Stock
In Stock
Get 16 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Description

–
Please note: Thermostat Length in the Specs box is an approximation. The exact measurement is 3-1/16".

The NCLX incorporates an inert thermal element coating that provides effective isolation from mineral deposits (liming). Cast bronze body with male inlet and female outlet, brass and stainless steel internal parts, silicone seat disc and stainless steel spring. Test lever standard. Temperature relief setting is 210°F (99°C).

Features:
  • Completely automatic and reseats after temperature or pressure relief. Ideal for all domestic water heater applications
  • Incorporates an inert thermal element coating - Provides effective isolation from mineral deposits (liming) and galvanic corrosion
  • 4" Element
  • Approvals - The NCLX valves are certified to ANSI Z21.22 / CSA 4.4 and capacity certified to ASME Boiler Code Section IV (1/2" sizes ANSI / CSA listed only).

Application:

Temperature and pressure protection for domestic water heaters and storage tanks.

Specs

–
Size:

3/4"

Connection Type:

Threaded

Inlet Type:

MNPT

Outlet Type:

FNPT

Max Temp (F):

210°F

Pressure Set Point:

150 psi

ASME Rating (BTU/HR):

500000

CSA Rating (BTU/HR):

105000

Thermostat Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product from Supply house again

Correct T&P valve. Works great. Shipping was fast
Tes
Wyoming
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The price was right and received the item when promised.
Dennis
Highland Mills NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy