Shop Limited Time Deals
Main product image of 10' x 2" X 0.02" Silicone Wrap
Magnifying glass
Hover image to zoom
10' x 2" X 0.02" Silicone Wrap
Magnifying glass
Hover image to zoom
25406-CASH-ACME has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
10' x 2" X 0.02" Silicone Wrap
Brand:
SharkBite
SKU:25406A
(1)
Order by 6PM, receive 4 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
10' x 2" X 0.02"

Description

SharkBite Silicone wrap is used on SharkBite brass fittings when buried (push-to-connect and barb). The silicone wrap protects the fittings from contaminates that can be found in soil.

Specs

Size:

10' x 2" X 0.02"

Thickness:

0.02"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this product again.

I used this product to wrap the shark bite fittings that were being put under ground. The application looked easy because I had a friend do it for me. We want know if it works for the amount of time it is suppose to until it fails.
easyway D
Dickinson,Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?