Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
SharkBite Push-Fit Fittings
CTS x PVC Sharkbite Transition Couplings
3/4" CTS x 3/4" PVC Sharkbite Transition Coupling
Brand:
SharkBite
SKU:
UIP4016
Rating:
(4)
Q&A:
(0)
Hover image to zoom
UIP4016 has been discontinued
Discontinued July 11, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Size:
3/4"
1/2"
3/4"
1"
1/2"
3/4"
1"
MANUALS (3)
Product Overview
Install Instructions
Warranty Info
Direct Replacement:
3/4" CTS x 3/4" PVC SharkBite Transition Coupling, UIP4016A
Brand:
SharkBite
SKU:
UIP4016A
(4)
Order by
6PM
, receive 147 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
Brass
Copper, CPVC, PEX, PE-RT
Push Fit
CTS x PVC Connection
Description
–
This item allows you to transition from PVC to PEX. The PVC end of this product can not be used on PEX.
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (
25406A
).
SharkBite® PVC Fittings connect PVC pipe (Sch. 40, 80 and 120) to Copper, PEX, CPVC, and PE-RT pipe with no solder, clamps, unions or glue.
Specs
–
Size:
3/4"
Material:
Brass
Application:
Heating
Plumbing
Fitting System Compatibility:
Push Fit
Connection Type:
CTS x PVC
Tubing Compatibility:
Copper
CPVC
PEX
PE-RT
Insertion Depth:
1-1/8"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/4" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU:
PXE075-DZR
Bluefin
3/4" Push Fit Coupling (Lead Free)
SKU:
PFC075
Bluefin
3/4" PEX Crimp DZR Brass Ball Valve (Lead Free)
SKU:
PXBV075-DZR
Bluefin
3/4" PEX Crimp x 3/4" NPT DZR Brass Female Adapter (Lead Free)
SKU:
PXF075-DZR
Bluefin
3/4" SharkBite x 3/4" PVC Ball Valve (Lead Free)
SKU:
25550LF
SharkBite
3/4" x 1" Push Fit Reducing Coupling (Lead Free)
SKU:
PFC075-100
Bluefin
3/4" PEX Crimp x 3/4" NPT DZR Brass Male Adapter (Lead Free)
SKU:
PXM075-DZR
Bluefin
3/4" PEX DZR Brass Tee (Lead Free)
SKU:
PXT075-DZR
Bluefin
Sharkbite Quick-Release Pliers
SKU:
77050
Mill-Rose
Product Reviews
5
out of 4 reviews
100%
would recommend this product
5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
A great transition fitting
This SharkBite fitting makes the transition from Pex to PVC easy and clean looking.I'll always use it when needed. Thanks for the fast shipping!
Jim
Russellville, Tn
3 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
GREAT
we use these in several applications and are always pleased.
RM
Artesia NM
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I'm buying more as we speak
It works great for connecting PVC to Pex, copper or CPVC
SteveO
Black Mtn. NC
3 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
Transition couplmg
This the only place I was able to find cts to pvc fitting. Believe me no one had this fitting. You guys popped it out no problem. You rock!
Marc
Illinois
10 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
×
Video