Apply to be a TradeMaster!
Main product image of 2" SharkBite x Female Adapter
Magnifying glass
Hover image to zoom

2" SharkBite x Female Adapter

Brand:
SharkBite
SKU:
UXL115450F
Rating:
(5)
Q&A:
(2)
2" SharkBite x Female Adapter
Magnifying glass
Hover image to zoom
$45.28 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday

This item replaces: 88064, 10188064, SB115450F

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Push-Fit x FNPT Connection

Description

–
Note: A SBTL54 Insert is required when making a connection to PEX. This insert is sold separately.

Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite Large Diameter Female Connectors combine innovative push-to-connect design with a standard FNPT adapter on the opposite end. The push-fit end is compatible with Copper, PEX, CPVC, PE-RT and HDPE pipes and can be installed with no solder, glue, unions or tools required. These fittings are rated to 200°F and 200 PSI.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Specs

–
Size:

2"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Thread Type:

Female

Connection Type:

Push-Fit x FNPT

Warranty:

25 Year

Insertion Depth:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.2 out of 5 reviews
75% would recommend this product
4.2
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Right part- Right place

Good fit and quality.
Pelican
Kenner, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Is great product it saved me a lot of money Thank you.
Eloy
Anaheim, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what it claims to be

There's not much to say it's a pipe fitting after all. But it did arrive on time and was exactly what I ordered
R
NE WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

leaking or damaged meters

if you can stop the flow you can instal sharkbite on cpvc and cooper.
G
McKinney TX
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

both 1 1/4" sharkbite fittings leak

need to get twofittings thatwon't leak
fixit
Sugar Notch , Pa
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can I use this product for commercial water heater?(as hot water line connector)

Asked by jay 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

Yes, it can be used commercially with hot water.

Was this review helpful to you?

Q: ok, I bought a Uponor tru-flow junior manifold. I also bought 1/2" aqua pex tubing. I want the supply lines to be 1" and the lines to the floors 1/2". Would you please tell me exactly what addition items I need to tie all this together. I'm new to this and a video would also be helpful. Thank you. Ted

Asked by Ted 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You could use A4020500 fittings to connect 1/2" PEX to the manifold loop ports via the compression method. Part A2123210 would get you over to 1" female NPT threads at the supply and return (from which point you could use a 1" male NPT x SharkBite fitting [part U140LF], for example).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy