Apply to be a TradeMaster!
Main product image of 3/8" Compression MBV001 Mechanical Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Compression MBV001 Mechanical Mixing Valve (Lead Free)

Brand:
Cash-Acme
SKU:
25903
Rating:
(3)
Q&A:
(0)
3/8" Compression MBV001 Mechanical Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$47.96 each
In Stock
In Stock
Get 50 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Material
Bronze (Body)
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
Cash Acme's Mechanical Mixer is designed for use under the sink. The valve mixes hot and cold water and delivers tempered water at a safe temperature.

NOTE: This is hot and cold mechanical mixing valve only. The Cash Acme mechanical mixing valve is NOT a temperature limiting device and does not provide automatic control of the water temperature.

Features:
  • 3/8" compression connections
  • Adjustment lever with lock screw
  • Brass valve with chrome-plated finish
  • The Mechanical Mixer allows for the mixing of hot and cold water to a point of use fixture
  • Designed to install under the lavatory
  • Quick and Easy Service/Repair
  • Brass Construction with a grit blasted, chrome plated finish
  • Stainless steel adjustment lever
  • Locking Mechanism prevents unwanted adjustments

Specifications:
  • Mechanical mixing valve that delivers water to a set hot and cold mix ratio, outlet temperature adjustable by manual lever
  • Maximum Supply Pressure: 125 psi
  • Maximum Supply Temperature: 180°F (93°C)
  • Service: Potable Water
  • Body: Lead Free Brass
  • Adjustment Lever: Stainless Steel
  • Size and Connection: 3/8” Compression

Specs

–
Size:

3/8"

Material:

Bronze (Body)

Connection Method:

Compression

Max Pressure (PSI):

125

Max Temp (F):

180°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great prices

Perfect for the project
Mr Ed
AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product at a very fair price
H/C plumbing
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, good value

Absolutely perfect. They answer the phone. No push this or that, they just pick and talk.
Jiffy
South Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy