Apply to be a TradeMaster!
Main product image of 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 3/8" O.D. Compression)
Magnifying glass
Hover image to zoom

12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 3/8" O.D. Compression)

Brand:
Bluefin
SKU:
BFC12-38C-38ODC
Rating:
(4)
Q&A:
(0)
12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 3/8" O.D. Compression)
Magnifying glass
Hover image to zoom
$3.03 each
BOX UP & SAVE 17%
$250.00 box of 100
$2.50 each
In Stock
In Stock
Get 213 Tue, Oct 6
Order by today, receive Tuesday
Length (Inches): 
12"
Connection Type: 
Compression x OD Compression
Compression x OD Compression

This item replaces: FC12-38C-38ODC

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x OD Compression Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 3/8" O.D. Compression)

Specs

–
Connection Type:

Compression x OD Compression

Application:

Faucet

Type:

Braided

Finish:

Stainless Steel Braided

Material:

PVC

Size:

3/8" x 3/8"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Application
Type
Finish
Material
CURRENT ITEM
Product Image of 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 3/8" O.D. Compression)
12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 3/8" O.D. Compression)
SKU: BFC12-38C-38ODC
(4)
Compression x OD Compression
Faucet
Braided
Stainless Steel Braided
PVC
Compression x OD Compression
Faucet
Braided
Stainless Steel
PVC

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very convenient.

Good
Donald
Kansas city
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased

My second order. Fast delivery and competative prices.
Stanley
ketchum, Id
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product great price

I Like it
Big Honkey
Allegheny county PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again hands down.

The same quality as the big box stores.
Sam C
SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy