Shop Resideo Sale
Main product image of 30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

Brand:
Bluefin
SKU:
BFC30
Rating:
(1)
Q&A:
(0)
30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$4.53 each
BOX UP & SAVE 15%
$96.25 box of 25
$3.85 each
In Stock
In Stock
Get 2,942 Tue, Nov 17
Order by today, receive Tuesday
Length (Inches): 
30"
Connection Type: 
Compression x FIP
CompressionCompression x FIPCompression x OD CompressionFIP x FIP

This item replaces: S04204, FC30

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
30" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Finish
Stainless Steel Braided

Specs

–
Connection Type:

Compression x FIP

Length (Inches):

30"

Type:

Braided

Application:

Faucet

Size:

3/8" x 1/2"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Connection Type
Length (Inches)
Type
Application
Size
CURRENT ITEM
Product Image of 30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: BFC30
(1)
Compression x FIP
30"
Braided
Faucet
3/8" x 1/2"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Great to be able to shop online…instead of trying to drive to big box stores or local hardware store where you will spend a couple hours shopping to find out they don't have what you need Great product, great service!
Sketch
Rural America
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy