Apply to be a TradeMaster!
Main product image of 1/2" MNPT Two Handle Shelf Back Lavatory Faucet, 1177-A
Magnifying glass
Hover image to zoom

1/2" MNPT Two Handle Shelf Back Lavatory Faucet, 1177-A

SKU:
1177-A
Rating:
(2)
Q&A:
(0)
1/2" MNPT Two Handle Shelf Back Lavatory Faucet, 1177-A
Magnifying glass
Hover image to zoom
$104.65 each
In Stock
In Stock
Get 20 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Canopy

Description

–

Features:

  • Two Handle Shelf Back Bathroom Faucet
  • Replaceable Seats
  • 3-Hole 4" to 6" Installation
  • 1.2 GPM Flow Rate

Specs

–
Mount:

Wall Mount

Drain Type:

No Drain

Connection Size:

1/2"

Finish:

Chrome

Type:

Manual

Flow Rate (GPM):

1.2

Connection Method:

IPS

Handle Style:

Canopy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Bathroom faucets

I have been looking for a replacement for my bathroom faucets for years everyone wanted me to buy another sink but all I needed was the faucets. I happened to see an ad for Supply House looked at it and saw exactly what I needed at a reasonable price. Now I'm back in business. The part when expected and everything is working fine. My advice to you is that if you need any plumbing supplies please check with Supply House first.
Bossross55
CA
29 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again.

This faucet is incomplete. The pop up drain assembly is missing a part. The images and installation instructions imply that the pop up lever device is included.
Jim
Illinois
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy