Apply to be a TradeMaster!
Main product image of Two Canopy Handle Shelf Back Lavatory Faucet w/ Pop-Up Drain Assembly, 1177-DA
Magnifying glass
Hover image to zoom

Two Canopy Handle Shelf Back Lavatory Faucet w/ Pop-Up Drain Assembly, 1177-DA

SKU:
1177-DA
Rating:
(0)
Q&A:
(0)
Two Canopy Handle Shelf Back Lavatory Faucet w/ Pop-Up Drain Assembly, 1177-DA
Magnifying glass
Hover image to zoom
$129.99 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Drain Type: 
Pop-Up
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Canopy
Product Highlight: Connection Type
IPS / NPT Connection

Description

–

Features:

  • Two Handle Shelf Back Bathroom Faucet
  • Replaceable Seats
  • Brass Pop-Up Drain Assembly
  • 3-Hole 4" to 6" Installation
  • 1.2 GPM Flow Rate

Specs

–
Finish Family:

Chrome

Number of Holes:

3

Installation Type:

Wall Mount

Finish:

Chrome

Number of Handles:

2

Connection Size:

1/2"

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

Product Type:

Bathroom Faucet

Application:

Commercial

ADA:

No

Type:

Manual

Max Deck Thickness:

0.75"

Flow Rate (GPM):

1.2

Drain Type:

Pop-Up

Handle Style:

Canopy

Connection Type:

IPS / NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy