Apply to be a TradeMaster!
Main product image of 5-5/8" Totally Enclosed Fan/Blower Motor (115V, 1075 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
5-5/8" Totally Enclosed Fan/Blower Motor (115V, 1075 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
$338.40 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8, 1/6 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.4 Amps

Description

–
5-5/8" Totally Enclosed Fan/Blower Motor (115V, 1075 RPM, 1/6 HP)

Features:
  • 1/6 HP
  • Phase: 1
  • Overload: Automatic
  • Mounting: Stud
  • Frame: 48
  • Rotation: Reversible
  • RPM - 1075

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/8

1/6

Bearings:

Ball

Duty:

Air Over

Mount:

Extended Studs

RPM:

1075

Poles:

6

Speeds:

2

Enclosure Type:

Totally Enclosed

Rotation:

Reversible

Phase:

1

Hertz:

60

Frame:

48Y

Amperage:

2.4

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy