Apply to be a TradeMaster!
Main product image of 5-5/8" Diameter Stock Motor (115V, 1050 RPM, 1/4 to 1/8 HP)
Magnifying glass
Hover image to zoom
5-5/8" Diameter Stock Motor (115V, 1050 RPM, 1/4 to 1/8 HP)
Magnifying glass
Hover image to zoom
$239.82 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/4-1/5-1/6-1/8, 1/5 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
3.2 Amps

Description

–
5-5/8" Diameter Stock Motor (115V, 1050 RPM, 1/4 to 1/8 HP)

Features:
  • 1/4, 1/5, 1/6, 1/8 HP
  • Phase: 1
  • Speeds: 4
  • Overload: Automatic
  • Mounting: Resilient Rings
  • Frame: 48
  • Rotation: CWSE
  • RPM - 1050
  • Amps: 7.60-5.80-4.70-3.70

Specs

–
Type:

Permanent Split Capacitor

Bearings:

Sleeve

Horse Power:

1/4-1/5-1/6-1/8

1/5

Duty:

Air Over

RPM:

1050

Mount:

Resilient Rings

Poles:

6

Enclosure Type:

Open

Phase:

1

Rotation:

CCWLE

Hertz:

60

Speeds:

4

Frame:

48Y

Insulation Class:

B

Amperage:

3.2

Overload Protection:

Automatic

Capacitor:

5MFD-370V

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A pleasure to deal with

This is the second time I have used supply house for heater parts and both times I was completely satisfied. This last time, I needed a blower motor for a 50 year old furnace and the rep couldn't find the parts list for the furnace but took the make and model of the motor and cross checked to find a replacement and checked that it would be an exact fit. It came in and worked perfectly.
steve
wayland ma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy