Shop Resideo Sale
Main product image of 5-5/8" High Efficiency Stock Motor (208-230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" High Efficiency Stock Motor (208-230V, 1075 RPM, 3/4 HP)

Brand:
Century
SKU:
150A
Rating:
(0)
Q&A:
(0)
5-5/8" High Efficiency Stock Motor (208-230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$293.54 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4, 1/3, 1/2 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
4.7 Amps

Description

–
Features:
  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 48 Frame
  • Permanent Split Capacitor
  • Reversible

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

3/4

1/3

1/2

Voltage:

208/230V

Bearings:

Ball

Duty:

Air Over

Mount:

Extended Studs

Poles:

6

RPM:

1075

Phase:

1

Rotation:

Reversible

Enclosure Type:

Semi-Enclosed

Hertz:

60

Speeds:

3

Frame:

48Y

Amperage:

4.7

Insulation Class:

B

Capacitor:

10MFD-370V

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy