Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Century Motors
5-Inch Diameter Motors
5 Inch Double Shaft Fan/Blower Motors
5" 3-Speed Double Shaft Fan/Blower Motor (115V, 1550 RPM, 1/12, 1/20, 1/30 HP)
Brand:
Century
SKU:
323-CENTURY
Rating:
(0)
Q&A:
(0)
Hover image to zoom
323-CENTURY has been discontinued
Discontinued January 25, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Product Highlights
–
115V
1550 RPM
CWLE
1/12, 1/30, 1/20 HP
3.2 Amps
Description
–
Features:
Auto Protector
1/2 Dia. - Flatted Shafts
42 Frame (5.0 Dia.)
60 Hz
Open Construction
2-1/2 Dia. Rings
Sleeve Bearing
Shaded Pole
40 Degrees C Ambient
1/12 ~1/20 ~1/30 HP
1550 RPM
115 Volt
3.2-1.8-1.3 Amps
Hide Description
Specs
–
Type:
Shaded Pole
Horse Power:
1/12
1/30
1/20
Bearings:
Sleeve
RPM:
1550
Voltage:
115V
Enclosure Type:
Open
Rotation:
CWLE
Speeds:
3
Amperage:
3.2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video