| OEM: | Miller |
|---|---|
| Type: | Shaded Pole |
| Horse Power: | 1/7 |
| Bearings: | Sleeve |
| RPM: | 1050 |
| Voltage: | 115V |
| Phase: | 1 |
| Enclosure Type: | Open |
| Rotation: | CW |
| Frame: | 42 |
| Mount: | Resilient Rings |
| Speeds: | 1 |
| Hertz: | 60 |
| Amperage: | 5.2 |
| Diameter (Inches): | 5" |
| Overload Protection: | Automatic |
| Insulation Class: | A |