Apply to be a TradeMaster!
Main product image of 4-5/16" Diameter Stock Motor (115V, 1000 RPM, 1/20-1/30 HP)
Magnifying glass
Hover image to zoom

4-5/16" Diameter Stock Motor (115V, 1000 RPM, 1/20-1/30 HP)

Brand:
Century
SKU:
332-CENTURY
Rating:
(0)
Q&A:
(0)
4-5/16" Diameter Stock Motor (115V, 1000 RPM, 1/20-1/30 HP)
Magnifying glass
Hover image to zoom
$302.25 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1000 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/30, 1/20 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
2.2 Amps

Description

–
Features:
  • Auto Protector
  • Continuous Duty, Air Over
  • 3/8 Diameter Shaft
  • 60 Hz
  • 1/20~1/30 HP
  • 1000 RPM
  • 115 Volt
  • 2.2-1.1 Amps
  • Rotation: CWSE
  • Capacitor Shaded Pole
  • 2 Speed

Specs

–
Type:

Shaded Pole

Horse Power:

1/30

1/20

Bearings:

Sleeve

Voltage:

115V

Phase:

1

RPM:

1000

Frame:

4.4

Enclosure Type:

Totally Enclosed

Rotation:

CWSE

Hertz:

60

Mount:

Resilient Base

Speeds:

2

Amperage:

2.2

Diameter (Inches):

4-2/5"

Overload Protection:

Automatic

Insulation Class:

A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy