Apply to be a TradeMaster!
Main product image of 5" 1-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom

5" 1-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/6 HP)

Brand:
Century
SKU:
345-CENTURY
Rating:
(0)
Q&A:
(0)
5" 1-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
345-CENTURY has been discontinued
Discontinued December 6, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
5" Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/6 HP)
Brand:
Century
SKU:BL6412
(4)
Order by 6PM, receive 67 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
7 Amps

Description

–
Features:
  • Motor Type: Shaded Pole
  • RPM: 1050
  • HP: 1/6
  • V: 115
  • Amps: 7.0
  • Hz: 60
  • Phase: Single Phase
  • Speeds: 1
  • Rotation: CW Shaft End
  • Bearings: Sleeve
  • Enclosure Type: OAO (Open Air Over)
  • Motor Diameter (In.): 5
  • "A" Dimension (In.): 4
  • Shaft (In.): 1/2 x 3-5/8
  • Agency Approvals: UL, CSA

Specs

–
Type:

Shaded Pole

Horse Power:

1/6

Bearings:

Sleeve

RPM:

1050

Voltage:

115V

Phase:

1

Frame:

42

Enclosure Type:

Open

Rotation:

CCWLE

Hertz:

60

Mount:

Resilient Rings

Speeds:

1

Amperage:

7

Overload Protection:

Automatic

Diameter (Inches):

5"

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm