| Type: | Shaded Pole |
|---|---|
| Horse Power: | 1/10 1/8 |
| Bearings: | Sleeve |
| Voltage: | 115V |
| Phase: | 1 |
| RPM: | 1050 |
| Enclosure Type: | Open |
| Rotation: | CCWLE |
| Frame: | 42 |
| Mount: | Round |
| Hertz: | 60 |
| Speeds: | 2 |
| Amperage: | 4.8 |
| Overload Protection: | Automatic |
| Diameter (Inches): | 5" |
| Insulation Class: | A |