Apply to be a TradeMaster!
Main product image of 4-5/16" 4-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/20, 1/30, 1/40, 1/60 HP)
Magnifying glass
Hover image to zoom

4-5/16" 4-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/20, 1/30, 1/40, 1/60 HP)

Brand:
Century
SKU:
364-CENTURY
Rating:
(0)
Q&A:
(0)
4-5/16" 4-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/20, 1/30, 1/40, 1/60 HP)
Magnifying glass
Hover image to zoom
364-CENTURY has been discontinued
Discontinued April 3, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/40, 1/30, 1/60, 1/20 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.8 Amps

Description

–
4-5/16" 4-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/20, 1/30, 1/40, 1/60 HP)

Features:
  • Auto Protector
  • Continuous Duty, Air Over
  • 1/2" Diameter Shaft
  • 60 Hz
  • Shaded Pole
  • 1/20~1/30 ~1/40 ~1/60 HP
  • 1550 RPM
  • 115 Volt
  • 1.8 - 1.3 - .95 - .70 Amps
  • 4 Speed

Specs

–
Type:

Shaded Pole

Horse Power:

1/40

1/30

1/60

1/20

Bearings:

Sleeve

Voltage:

115V

RPM:

1550

Phase:

1

Frame:

4.4

Rotation:

CWLE

Enclosure Type:

Open

Mount:

Extended Studs

Speeds:

4

Hertz:

60

Amperage:

1.8

Diameter (Inches):

4-2/5"

Overload Protection:

Automatic

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm