Features:
| Rotation: | CWLE |
|---|---|
| Phase: | 1 |
| Voltage: | 208V 230V 208/230V |
| Mount: | Resilient Base |
| Hertz: | 60 |
| Speeds: | 3 |
| RPM: | 1075 |
| Bearings: | Ball |
| Diameter (Inches): | 5" |
| Horse Power: | 1/15 1/10 1/20 |
| Enclosure Type: | Open Air Over |
| Overload Protection: | Automatic |
| Insulation Class: | B |
| Frame: | 42 |
| Type: | Permanent Split Capacitor |