Apply to be a TradeMaster!
Main product image of 5" 3-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/5, 1/6, 1/8 HP)
Magnifying glass
Hover image to zoom

5" 3-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/5, 1/6, 1/8 HP)

Brand:
Century
SKU:
385
Rating:
(0)
Q&A:
(0)
5" 3-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/5, 1/6, 1/8 HP)
Magnifying glass
Hover image to zoom
385 has been discontinued
Discontinued March 2, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/8, 1/5, 1/6 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
6.8 Amps

Description

–
Features:
  • 115 Volt
  • 1050 RPM
  • 6.8 Amps
  • 1/5, 1/6, 1/8 HP
  • 60 Hz
  • 3 Speed
  • Single Phase
  • Open Air Over (OAO) Enclosure
  • 42 NEMA Frame
  • CCWLE Rotation
  • Shaded Pole
  • Sleeve Bearing
  • Open Construction
  • Insulation Class: A
  • SF: 1.0
  • Motor Type: FE
  • Motor Diameter: 5"
  • Motor Length: 3-3/4"
  • Shaft: 1/2" x 3-3/8"

Specs

–
Type:

Shaded Pole

Horse Power:

1/8

1/5

1/6

Bearings:

Sleeve

RPM:

1050

Duty:

Continuous Air Over

Mount:

Resilient Rings

Voltage:

115V

Poles:

6

Rotation:

CCWLE

Speeds:

3

Enclosure Type:

Open Air Over

Amperage:

6.8

Frame:

42

Phase:

1

Insulation Class:

A

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.