Apply to be a TradeMaster!
Main product image of 5-5/8" Outdoor Ball Bearing Motor (460V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
5-5/8" Outdoor Ball Bearing Motor (460V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$337.14 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.7 Amps

Description

–
5-5/8" Outdoor Ball Bearing Motor (460V, 1075 RPM, 1/2 HP)

Features:
  • Energy Efficient
  • 48Y Frame
  • Stud / Belly Band Mounting
  • Automatic Overload
  • 60 HZ
  • Single Phase

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/2

Amperage:

1.7

Voltage:

460v

Bearings:

Ball

Rotation:

Reversible

Duty:

Air Over

Speeds:

1

Mount:

Extended Studs

Poles:

6

Phase:

1

RPM:

1075

Hertz:

60

Enclosure Type:

Semi-Enclosed

Capacitor:

7.5MFD-370V

Frame:

48

Insulation Class:

B

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Vertical Shaft Up

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy