Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Century Motors
5-5/8 Inch Diameter Motors
5-5/8 Inch Diameter Stock Motors
5-5/8" Diameter Stock Motor (208-230V, 1050 RPM, 1/6-1/8 HP)
Brand:
Century
SKU:
446A
Rating:
(0)
Q&A:
(0)
Hover image to zoom
446A has been discontinued
Discontinued December 16, 2019
This product was discontinued by the manufacturer.
Product Highlights
–
208/230V
1050 RPM
CWSE
1/6, 1/8 HP
1 Amps
Description
–
5-5/8" Diameter Stock Motor (115V, 1050 RPM, 1/4 to 1/8 HP)
Features:
1/6 - 1/8 HP
Phase: 1
Speeds: 2
Overload: Automatic
Mounting: Resilient Rings
Frame: 48
Rotation: CWSE
RPM - 1050
Hide Description
Specs
–
Type:
Shaded Pole
Enclosure Type:
Open
Voltage:
208/230V
Bearings:
Sleeve
Horse Power:
1/6
1/8
Speeds:
2
RPM:
1050
Phase:
1
Rotation:
CWSE
Amperage:
1
Capacitor:
5MFD-370V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video