Features:
| Type: | Permanent Split Capacitor |
|---|---|
| Horse Power: | 1/4 1/8 |
| Bearings: | Sleeve |
| Duty: | Continuous Air Over |
| Voltage: | 208V 208/230V 230V |
| Mount: | Round Belly Band |
| Rotation: | CWLE |
| RPM: | 1075 |
| Poles: | 6 |
| Hertz: | 50 |
| Enclosure Type: | Totally Enclosed Air Over (TEAO) |
| Speeds: | 2 |
| Frame: | 42 |
| Amperage: | 1.4 |
| Phase: | 1 |
| Insulation Class: | B |
| Diameter (Inches): | 5" |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 140°F |
| Motor Orientation: | Horizontal |