| Horse Power: | 1/5 1/8 1/10 |
|---|---|
| Duty: | Continuous Air Over |
| Voltage: | 208/230V 208V 230V |
| RPM: | 1625 |
| Phase: | 1 |
| Enclosure Type: | Open |
| Max Ambient Temp (°F): | 104°F |
| Mount: | Resilient Base |
| Hertz: | 60 |
| Frame: | 42Y |
| Insulation Class: | A |
| Motor Orientation: | Horizontal |
| Amperage: | 1 |
| Bearings: | Sleeve |
| Poles: | 4 |
| Diameter (Inches): | 5" |
| Type: | Permanent Split Capacitor |
| Overload Protection: | Automatic |
| Rotation: | CCWLE |
| Speeds: | 1 |