Apply to be a TradeMaster!
Main product image of 5" 1-Speed Single Shaft Open Fan/Blower Motor (115/230V, 1050 RPM, 1/12 HP)
Magnifying glass
Hover image to zoom

5" 1-Speed Single Shaft Open Fan/Blower Motor (115/230V, 1050 RPM, 1/12 HP)

Brand:
Century
SKU:
469-CENTURY
Rating:
(0)
Q&A:
(0)
5" 1-Speed Single Shaft Open Fan/Blower Motor (115/230V, 1050 RPM, 1/12 HP)
Magnifying glass
Hover image to zoom
$510.58 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/12 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.7 Amps

Description

–
Features:
  • Continuous Duty, Air Over
  • Shaded Pole
  • 60 Hz
  • Auto Protector
  • 40 Degrees C Ambient
  • OEM Replacement
  • 1/12 HP
  • 1050 RPM
  • 115/230 Volt
  • 2.7/1.3 Amps
  • Sleeve Bearing
  • Rotation: CCWLE
  • 1 Speed

Specs

–
Type:

Shaded Pole

Horse Power:

1/12

Bearings:

Sleeve

Voltage:

115/230V

Phase:

1

RPM:

1050

Enclosure Type:

Open

Rotation:

CCWLE

Frame:

42

Mount:

Extended Studs

Hertz:

60

Speeds:

1

Amperage:

2.7

Overload Protection:

Automatic

Diameter (Inches):

5"

Insulation Class:

A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy