Apply to be a TradeMaster!
Main product image of 5-5/8" Diameter Stock Motor (115/208-230V, 1050 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
5-5/8" Diameter Stock Motor (115/208-230V, 1050 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
$268.24 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
3.3 Amps

Description

–
5-5/8" Diameter Stock Motor (115V, 1050 RPM, 1/4 to 1/8 HP)

Features:
  • 1/6 HP
  • Phase: 1
  • Speeds: 1
  • Overload: Automatic
  • Mounting: Resilient Rings
  • Frame: 48
  • Rotation: CWSE
  • RPM - 1050

Specs

–
Type:

Permanent Split Capacitor

Bearings:

Sleeve

Voltage:

115/208-230v

Horse Power:

1/6

Duty:

Air Over

Poles:

6

RPM:

1050

Mount:

Resilient Rings

Rotation:

CCWLE

Phase:

1

Hertz:

60

Speeds:

1

Enclosure Type:

Semi-Enclosed

Frame:

48Y

Insulation Class:

B

Amperage:

3.3

Overload Protection:

Automatic

Capacitor:

5MFD-370V

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy