Apply to be a TradeMaster!
Main product image of 5" 4-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/5, 1/7, 1/9, 1/12 HP)
Magnifying glass
Hover image to zoom

5" 4-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/5, 1/7, 1/9, 1/12 HP)

Brand:
Century
SKU:
559
Rating:
(0)
Q&A:
(0)
5" 4-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/5, 1/7, 1/9, 1/12 HP)
Magnifying glass
Hover image to zoom
$300.76 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/7, 1/5, 1/12, 1/9 HP
Product Highlight: Amperage
7.9 Amps

Description

–
Features:
  • Continuous Duty, Air Over
  • Shaded Pole
  • 60 Hz
  • Auto Protector
  • 40 Degrees C Ambient
  • OEM Replacement
  • 1/2" Flatted Shaft
  • 1/5~1/7~1/9~1/12 HP
  • 1050 RPM
  • 115 Volt
  • 7.9-5.8-4.3-3.5 Amps
  • Sleeve Bearing
  • Rotation: CCWLE

Specs

–
Type:

Shaded Pole

Horse Power:

1/7

1/5

1/12

1/9

Bearings:

Sleeve

RPM:

1050

Voltage:

115V

Rotation:

CCWLE

Enclosure Type:

Open

Speeds:

4

Amperage:

7.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy