| Duty: | Continuous Air Over |
|---|---|
| Overload Protection: | Thermally |
| Motor Orientation: | Horizontal |
| Enclosure Type: | Open Air Over |
| Poles: | 6 |
| Frame: | 42Y |
| Type: | Permanent Split Capacitor |
| Hertz: | 60 |
| Bearings: | Sleeve |
| Voltage: | 277v |
| Horse Power: | 1/8 1/14 1/12 |
| Mount: | Resilient Rings |
| RPM: | 1075 |
| Phase: | 1 |
| Amperage: | 0.83 |
| Rotation: | CCWLE |
| Speeds: | 3 |
| Diameter (Inches): | 5" |
| Insulation Class: | B |
| Max Ambient Temp (°F): | 104°F |