Apply to be a TradeMaster!
Main product image of GE 21/29 5" Stock Motor w/ CWSE (115/230V, 1550 RPM, 1/15 HP)
Magnifying glass
Hover image to zoom

GE 21/29 5" Stock Motor w/ CWSE (115/230V, 1550 RPM, 1/15 HP)

Brand:
Century
SKU:
612A
Rating:
(0)
Q&A:
(0)
GE 21/29 5" Stock Motor w/ CWSE (115/230V, 1550 RPM, 1/15 HP)
Magnifying glass
Hover image to zoom
612A has been discontinued
Discontinued October 11, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Refrigeration Motor 1 Ph (115/230V, 1550 RPM, 1/15 HP)
Brand:
Fasco
SKU:D06123
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V, 208V, 115/208-230v, 230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
2.8 Amps

Description

GE 21/29 5" Frame Replacement Motor (115/230V, 1550 RPM, 1/15 HP)

Features:
  • Length less shaft - 4-9/16"
  • Mount - Stud
  • Frame - 42
  • Air Conditioners
  • Base Mounting Available
  • Commercial Condenser Units
  • Continuous Duty, Air Over Designed for Easy Mechanical Reversing
  • Drain Holes
  • Extra Long 30? Leads
  • Fits G.E. Base
  • Mounting Rings Included
  • Lead Exit on Shaft End
  • For 1/2? Shaft Applications use Stock No 1306 Shaft Bushing
  • Holes Provided for Conduit Connector
  • Refrigeration Cabinets
  • Replaces Most G.E. 21/29 Frame Motors
  • Replaces Universal Stock 401-406
  • Shaded Pole
  • Sleeve Bearing
  • Thermally Protected
  • Unit Cooler Fans & Blowers
  • Unit Heaters
  • 2-1/4? Mounting Rings Included
  • 4 Tapped 10-32 Holes for Shaft End Mounting
  • 60 Hz

Specs

Type:

Shaded Pole

Horse Power:

1/15

Voltage:

115V

208V

115/208-230v

230V

Duty:

Air Over

Poles:

4

Mount:

Resilient Rings

Bearings:

Sleeve

Phase:

1

Rotation:

CWLE

Enclosure Type:

Open Air Over

Hertz:

60

RPM:

1550

Amperage:

2.8

Frame:

42Y

Speeds:

1

Insulation Class:

A

Shaft Length:

3-1/4"

Overload Protection:

Automatic

Diameter (Inches):

5"

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm