The Day Savers – A National Tradesmen Day Contest
Main product image of GE 21/29 5" Stock Motor w/ CCWSE (115/230V, 1550 RPM, 1/15 HP)
Magnifying glass
Hover image to zoom

GE 21/29 5" Stock Motor w/ CCWSE (115/230V, 1550 RPM, 1/15 HP)

Brand:
Century
SKU:
613A
Rating:
(0)
Q&A:
(0)
GE 21/29 5" Stock Motor w/ CCWSE (115/230V, 1550 RPM, 1/15 HP)
Magnifying glass
Hover image to zoom
613A has been discontinued
Discontinued October 1, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Refrigeration Motor 1 Ph (115/230V, 1550 RPM, 1/15 HP)
Brand:
Fasco
SKU:D06123
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Mount
Stud
Product Highlight: Amperage
2.8 Amps

Description

GE 21/29 5" Frame Replacement Motor (115/230V, 1550 RPM, 1/15 HP)

Features:
  • Mount - Stud
  • Frame - 42
  • Air Conditioners
  • Base Mounting Available
  • Commercial Condenser Units
  • Continuous Duty, Air Over Designed for Easy Mechanical Reversing
  • Drain Holes
  • Extra Long 30" Leads
  • Fits G.E. Base
  • Mounting Rings Included
  • Lead Exit on Shaft End
  • For 1/2" Shaft Applications use Stock No 1306 Shaft Bushing
  • Holes Provided for Conduit Connector
  • Refrigeration Cabinets
  • Replaces Most G.E. 21/29 Frame Motors
  • Replaces Universal Stock 401-406
  • Shaded Pole
  • Sleeve Bearing
  • Thermally Protected
  • Unit Cooler Fans & Blowers
  • Unit Heaters
  • 2-1/4" Mounting Rings Included
  • 4 Tapped 10-32 Holes for Shaft End Mounting
  • 60 Hz

Specs

Type:

Shaded Pole

Horse Power:

1/15

Enclosure Type:

Open

Voltage:

115/208-230v

Rotation:

CCWSE

Bearings:

Sleeve

Phase:

1

Frame:

42

Mount:

Stud

RPM:

1550

Amperage:

2.8

Speeds:

1

Shaft Length:

3-1/4"

Diameter (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm