Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Outdoor Sleeve Bearing Motor (208-230V, 825 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
5-5/8" 1-Speed Outdoor Sleeve Bearing Motor (208-230V, 825 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
$195.81 each
In Stock
In Stock
Get 4 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1 Amps

Description

–
Features:
  • All Angle Mount
  • Sleeve Bearing
  • Auto Protector
  • 1/2" Dia. Shaft - Dbl. Flat
  • Class "B" Insulation
  • Continuous Duty, Air Over
  • 26" Leads (Minimum)
  • Energy Efficient
  • Extended Thru Bolts - Both Ends
  • 60 Degrees C Ambient
  • 60 Hz
  • Special OEM Replacement Motor
  • Reversing Plug
  • Four mounting holes in shell
  • 1/2" hub on shaft end frame with slinger
  • Grommet on lead exits
  • 40" leads

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/6

Bearings:

Sleeve

Voltage:

208/230V

Rotation:

Reversible

Duty:

Air Over

Poles:

8

Mount:

Extended Studs

RPM:

825

Phase:

1

Enclosure Type:

Totally Enclosed

Hertz:

60

Frame:

48Y

Speeds:

1

Amperage:

1

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy