Apply to be a TradeMaster!
Main product image of 5" 3-Speed Double Shaft Fan/Blower Motor (277V, 1475/1285/975 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5" 3-Speed Double Shaft Fan/Blower Motor (277V, 1475/1285/975 RPM, 1/4 HP)

Brand:
Century
SKU:
642A
Rating:
(0)
Q&A:
(0)
5" 3-Speed Double Shaft Fan/Blower Motor (277V, 1475/1285/975 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$385.87 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: RPM
1285, 1475, 975 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.1 Amps

Description

–

Features:

  • OEM Direct Replacement Motor
  • 5" Diameter - 42 Frame
  • Permanent Split Capacitor (PSC); Capacitor Required: 5 Mfd-370 Volts (Supplied with Motor)
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Ball Bearing
  • 1/2" Diameter Double Shaft with Flat
  • 55" Leads
  • Resilient Base

Specs

–
Horse Power:

1/4

RPM:

1285

1475

975

Voltage:

277v

Speeds:

3

Type:

Permanent Split Capacitor

Rotation:

CWLE

Enclosure Type:

Open

Amperage:

1.1

Bearings:

Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy